.5"X.35"X.875" WHITE *** Discontinued ***
Item #:
154660
Cat #:
558-00179
UPC:
089306282815
Sign In or Register to view pricing and more.
TYT 558-00179 .5"X.35"X.875" WHITE *** Discontinued ***
Overview
TYT 558-00179 .5"X.35"X.875" WHITE *** Discontinued ***
HellermannTyton's self-laminating labels are designed for use in the SwiftMark automatic label applicator and printer. Manufactured in a conformable frosty clear vinyl with good contrast clarity, they are designed with a clear overlap to protect the printed text. The labels come 1 across on a spindle that fits into the applicator. Labels are designed with a special adhesive that bonds quickly to wire and cable using a custom high speed dispensing liner. The printed labels can be used on wires as small as .06" (1.52mm) in diameter and as large as .75" (19mm) in diameter. A UL recognized mark for indoor and outdoor use can be achieved using the TT100 series ribbon (part no. 556-00165). SwiftMark vinyl label meet all the requirements of UL969 - STANDARD FOR MARKING AND LABELING SYSTEMS edition -4. Labels UL recognized under UL file number MH18396. The SwiftMark can accept labels widths that range from .5" (12.7mm) to 2.0" (50.8mm).
Also known as: 089306282815, 558-00179
Specifications
Customer Reviews
No reviews for this product
(0)