Identification Tie, 3.9", 18lb, PA66, Black

Item #: 422571
Cat #: IT18R0C2
UPC: 089306019084
Sign In or Register to view pricing and more.
Documents & Guides
Identification Tie, 3.9" Long, 18lb Tensile Strength, PA66, Black, 100/pkg

Overview

Identification Tie, 3.9" Long, 18lb Tensile Strength, PA66, Black, 100/pkg
Identification Cable Ties feature an identification plate that allows wire and cable bundles to be easily marked and identified. These ties enable wire and cables to be secured and identified using just one product, saving installation time. The plates can be marked using a permanent marker or with a HellermannTyton adhesive label.
Also known as: 089306019084, IT18R0C2

Specifications

Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.900 in
Color: Black
Material: Nylon
Weight Capacity: 18 lbs
Length: 3.900 in

Customer Reviews

No reviews for this product
(0)