CAT 6 component comp. patchcord, BU *** Discontinued ***

Item #: 713707
Cat #: PC6BLU1SC
UPC: 089306305460
Sign In or Register to view pricing and more.
Documents & Guides
HellermannTyton offers Category 6 component compliant patch cords with a slim-line boot. These are available in 7 colors. Patch cords comply with all industry standards including ANSI/TIA-568-C. Type is PC6SC and Color is Blue (BU). Length is 1ft. *** Discontinued ***

Overview

HellermannTyton offers Category 6 component compliant patch cords with a slim-line boot. These are available in 7 colors. Patch cords comply with all industry standards including ANSI/TIA-568-C. Type is PC6SC and Color is Blue (BU). Length is 1ft. *** Discontinued ***
HellermannTyton offers Category 6 component compliant patch cords with a slim-line boot. These are available in 7 colors. Patch cords comply with all industry standards including ANSI/TIA-568-C.
Also known as: 089306305460, PC6BLU1SC

Specifications

Length: 1 ft
Color: Blue
Length: 1 ft
Color: Blue

Customer Reviews

No reviews for this product
(0)