CAT 6 comp. patchcord - 7' BU *** Discontinued ***

Item #: 713709
Cat #: PC6BLU7SC
UPC: 089306305958
Sign In or Register to view pricing and more.
Documents & Guides
HellermannTyton offers Category 6 component compliant patch cords with a slim-line boot. These are available in 7 colors. Patch cords comply with all industry standards including ANSI/TIA-568-C. Type is PC6SC and Color is Blue (BU) and 7ft long. *** Discontinued ***

Overview

HellermannTyton offers Category 6 component compliant patch cords with a slim-line boot. These are available in 7 colors. Patch cords comply with all industry standards including ANSI/TIA-568-C. Type is PC6SC and Color is Blue (BU) and 7ft long. *** Discontinued ***
HellermannTyton offers Category 6 component compliant patch cords with a slim-line boot. These are available in 7 colors. Patch cords comply with all industry standards including ANSI/TIA-568-C.
Also known as: 089306305958, PC6BLU7SC

Specifications

Color: Blue
Length: 7 ft
Color: Blue
Length: 7 ft

Customer Reviews

No reviews for this product
(0)