2-Way Saddle Mount, 3.5", Black
Item #:
440227
Cat #:
S2HM250HIRHSH1
UPC:
089306219484
Sign In or Register to view pricing and more.
Documents & Guides
2-Way Saddle Mount, 3.5" Max Bundle Diameter, 0.25" Stud Diameter, PA66HIRHSUV, Black, 500/pkg
Overview
2-Way Saddle Mount, 3.5" Max Bundle Diameter, 0.25" Stud Diameter, PA66HIRHSUV, Black, 500/pkg
HellermannTyton's saddle mount can be installed between two bundles (such as wires, cables, hoses, tubing, conduit, etc.) to separate them and prevent chafing and wear. Fastened to a frame rail or mounting bracket, the H-profile on the saddle mount provides a tight circumferential loop on large and small bundles. Cable ties up to 1/2" wide are used to secure the bundles.
Also known as: 089306219484, S2HM250HIRHSH1
Specifications
Color: | Black |
Material: | Polyamide |
Mounting: | Rivet, 0.250 in Screw Hole |
Color: | Black |
Mounting: | Rivet, 0.250 in Screw Hole |
Material: | Polyamide |
Customer Reviews
No reviews for this product
(0)