Heavy Duty Cable Tie, 120lbs, 30", Black

Item #: 877865
Cat #: T120L0K2
UPC: 089306058380
Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 30" Long, UL Rated, 120lb Tensile Strength, PA66, Black, 50/pkg

Overview

Heavy Duty Cable Tie, 30" Long, UL Rated, 120lb Tensile Strength, PA66, Black, 50/pkg
Heavy-Duty T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. Durable head design guarantees high tensile strength and a low insertion force. The bent tail allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306058380, T120L0K2

Specifications

Length: 30 in
Material: Polyamide 6.6
Color: Black
Weight Capacity: 120 lbs
Length: 30 in
Color: Black
Material: Polyamide 6.6
Weight Capacity: 120 lbs

Customer Reviews

No reviews for this product
(0)