Cable Tie, 4", 8lb Tensile Strength, Natural

Item #: 655699
Cat #: T18R9PPM4
UPC: 089306071587
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 4 Inch, 8 Pound Tensile Strength, PP, Natural, 1000/pkg

Overview

Cable Tie, 4 Inch, 8 Pound Tensile Strength, PP, Natural, 1000/pkg
HellermannTyton's polypropylene cable ties offer added resistance to most chemicals. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306071587, T18R9PPM4

Specifications

Size: Standard
Color: Natural
Weight Capacity: 18 lbs
Length: 4 in
Width: 0.100 in
Material: Nylon
Diameter Range: 0.900 in
Package Type: Bag
Size: Standard
Weight Capacity: 18 lbs
Width: 0.100 in
Diameter Range: 0.900 in
Color: Natural
Length: 4 in
Material: Nylon
Package Type: Bag

Customer Reviews

No reviews for this product
(0)