Cable Tie, 3.3", 18lb., Natural

Item #: 935343
Cat #: T18S9C2
UPC: 089306072218
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 3.3" Long, UL Rated, 18lb Tensile Strength, PA66, Natural

Overview

Cable Tie, 3.3" Long, UL Rated, 18lb Tensile Strength, PA66, Natural
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306072218, T18S9C2

Specifications

Size: Standard
Color: Natural
Weight Capacity: 18 lbs
Width: 0.100 in
Material: Nylon
Length: 3.300 in
Diameter Range: 0.600 in
Size: Standard
Weight Capacity: 18 lbs
Material: Nylon
Diameter Range: 0.600 in
Color: Natural
Width: 0.100 in
Length: 3.300 in

Customer Reviews

No reviews for this product
(0)