Heavy Duty Cable Tie, 20"/250lb, Black
Item #:
264401
Cat #:
T255R0HIRX2
UPC:
089306173007
Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 20" Long, UL Rated, 250lb Tensile Strength, PA66HIRHSUV, Black, 25/pkg
Overview
Heavy Duty Cable Tie, 20" Long, UL Rated, 250lb Tensile Strength, PA66HIRHSUV, Black, 25/pkg
HellermannTyton's T255 series heavy duty cable ties are ideal for bundles demanding a strong cable tie that may also require a higher temperature rating than the T250 series. These ties have a tensile strength of 250 lbs. Heavy-Duty T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. Durable head design guarantees high tensile strength and a low insertion force. The bent tail allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306173007, T255R0HIRX2
Specifications
Weight Capacity: | 250 lbs |
Length: | 20 in |
Color: | Black |
Weight Capacity: | 250 lbs |
Color: | Black |
Length: | 20 in |
Customer Reviews
No reviews for this product
(0)