Cable Tie, 30 lb, 7.5", Black

Item #: 264416
Cat #: T30L0M4
UPC: 089306272885
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 7.8" Long, UL Rated, 30lb Tensile Strength, PA66, Black

Overview

Cable Tie, 7.8" Long, UL Rated, 30lb Tensile Strength, PA66, Black
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306272885, T30L0M4

Specifications

Size: Standard
Color: Black
Width: 0.100 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 7.800 in
Size: Standard
Width: 0.100 in
Material: Nylon
Color: Black
Weight Capacity: 30 lbs
Length: 7.800 in

Customer Reviews

No reviews for this product
(0)