Cable Tie Push Mount, 0.25", White

Item #: 450691
Cat #: TM1SF10M4
UPC: 089306097822
Sign In or Register to view pricing and more.
Documents & Guides
Push-Button Cable Tie Mount, .25" Hole Dia, .13" Max Panel, .2" Max Tie Width, PA66, White

Overview

Push-Button Cable Tie Mount, .25" Hole Dia, .13" Max Panel, .2" Max Tie Width, PA66, White
HellermannTyton push mounts are used with our standard cable ties and offer a permanent bundling solution for quick installation by pushing the mount through a pre-drilled hole. The low profile head is suitable in space constrained areas.
Also known as: 089306097822, TM1SF10M4

Specifications

Material: Polyamide
Color: White
Mounting: Rivet, 0.250 in Screw Hole
Material: Polyamide
Mounting: Rivet, 0.250 in Screw Hole
Color: White

Customer Reviews

No reviews for this product
(0)