Sign In or Register to view pricing and more.
Splice Cover, 3/4", PVC, 2-Piece, White, 10 Individual/bag
Overview
Splice Cover, 3/4", PVC, 2-Piece, White, 10 Individual/bag
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate different cable and wire bundle and conduit sizes. Both systems include a complete line of fittings and junction boxes that allow for clean and professional installations. TSR surface raceway systems can be used to route a variety of communication cable, including high speed UTP and fiber optic cable.
Also known as: 089306100423, TSR1W-14
Specifications
Customer Reviews
No reviews for this product
(0)