1-1/4" Tee Cover - 1" Bend Radius - Ivory
Item #:
490779
Cat #:
TSR2I-21-1
UPC:
089306160281
Sign In or Register to view pricing and more.
Documents & Guides
Tee Cover, 1-1/4", 1" Bend Radius, PVC, Ivory
Overview
Tee Cover, 1-1/4", 1" Bend Radius, PVC, Ivory
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate different cable and wire bundle and conduit sizes. Both systems include a complete line of fittings and junction boxes that allow for clean and professional installations. TSR surface raceway systems can be used to route a variety of communication cable, including high speed UTP and fiber optic cable.
Also known as: 089306160281, TSR2I-21-1
Specifications
Customer Reviews
No reviews for this product
(0)