Search results

150 Found
House of Troy

15W T4 LAMP 120V

Item #: 201687
CAT #: 15T4/C-120V
UPC: 753174044478
Sign In or Register to view pricing and more.
House of Troy

Wall Light, 2 Light, 40W, Polished Brass

Item #: 141329
CAT #: T1461
UPC: 753174000450
Sign In or Register to view pricing and more.
House of Troy

Wall Light, 2 Light, 15W, Satin Brass

Item #: 141346
CAT #: SL1151
UPC: 753174003734
Sign In or Register to view pricing and more.
House of Troy

15T4 MASTER CARTON OF

Item #: 245027
CAT #: 15T4-BOX
UPC: 753174005363
Sign In or Register to view pricing and more.
House of Troy

INCAND-4 PACK-CAND.BASE

Item #: 61640
CAT #: 15T4BAG
UPC: 753174005356
Sign In or Register to view pricing and more.
House of Troy

Replacement Shade for D436-71

Item #: 291922
CAT #: 40403
UPC:
Sign In or Register to view pricing and more.
House of Troy

WALL SWING POLISHED

Item #: 191476
CAT #: WS14-61
UPC: 753174007848
Sign In or Register to view pricing and more.
House of Troy

SWING ARM LAMP

Item #: 129225
CAT #: WS-706
UPC: 753174001570
Sign In or Register to view pricing and more.
House of Troy

ADVENT CABINET LIGHT

Item #: 147824
CAT #: AC7-71
UPC: 753174007022
Sign In or Register to view pricing and more.
House of Troy

ADVENT BATTERY

Item #: 341422
CAT #: ABF14-71
UPC: 753174007220
Sign In or Register to view pricing and more.
House of Troy

ANTIQUE BRASS FLOOR

Item #: 210614
CAT #: CL200-AB
UPC: 753174049626
Sign In or Register to view pricing and more.
House of Troy

14" ANTIQUE BRASS

Item #: 188035
CAT #: P14-202-AB
UPC: 753174050127
Sign In or Register to view pricing and more.
House of Troy

DIRECT WIRE TRADITIONAL

Item #: 241592
CAT #: DT36-61
UPC: 753174002133
Sign In or Register to view pricing and more.
House of Troy

TRADITIONAL LED 14"

Item #: 484065
CAT #: TLED14-71
UPC: 753174051988
Sign In or Register to view pricing and more.
House of Troy

DIRECT WIRE SLIM-LINE

Item #: 422011
CAT #: DSL24-91
UPC: 753174050929
Sign In or Register to view pricing and more.
House of Troy

HOT 40T-10 40W T10IF SYLVANIA BULB

Item #: 665993
CAT #: 40T-10
UPC: 753174004199
Sign In or Register to view pricing and more.
House of Troy

15W T4 LAMP 120V

HOT 15T4/C-120V 15W T4 LAMP 120V
Item #: 201687
CAT #: 15T4/C-120V
UPC: 753174044478
Sign In or Register to view pricing and more.
House of Troy

Wall Light, 2 Light, 40W, Polished Brass

Wall Light, 2 Light, 40 Watt, Polished Brass, Width: 14 in, T10 Lamp
Item #: 141329
CAT #: T1461
UPC: 753174000450
Sign In or Register to view pricing and more.
House of Troy

Wall Light, 2 Light, 15W, Satin Brass

Wall Light, 2 Light, 15 Watt, Satin Brass, Width: 11 in, T4 Lamp
Item #: 141346
CAT #: SL1151
UPC: 753174003734
Sign In or Register to view pricing and more.
House of Troy

15T4 MASTER CARTON OF

HOT 15T4-BOX 15T4 MASTER CARTON OF
Item #: 245027
CAT #: 15T4-BOX
UPC: 753174005363
Sign In or Register to view pricing and more.
House of Troy

INCAND-4 PACK-CAND.BASE

HOT 15T4BAG INCAND-4 PACK-CAND.BASE
Item #: 61640
CAT #: 15T4BAG
UPC: 753174005356
Sign In or Register to view pricing and more.
House of Troy

Replacement Shade for D436-71

Replacement Shade for D436-71
Item #: 291922
CAT #: 40403
UPC:
Sign In or Register to view pricing and more.
House of Troy

WALL SWING POLISHED

HOT WS14-61 WALL SWING POLISHED
Item #: 191476
CAT #: WS14-61
UPC: 753174007848
Sign In or Register to view pricing and more.
House of Troy

SWING ARM LAMP

HOT WS-706 SWING ARM LAMP
Item #: 129225
CAT #: WS-706
UPC: 753174001570
Sign In or Register to view pricing and more.
House of Troy

ADVENT CABINET LIGHT

HOT AC7-71 ADVENT CABINET LIGHT
Item #: 147824
CAT #: AC7-71
UPC: 753174007022
Sign In or Register to view pricing and more.
House of Troy

ADVENT BATTERY

HOT ABF14-71 ADVENT BATTERY
Item #: 341422
CAT #: ABF14-71
UPC: 753174007220
Sign In or Register to view pricing and more.
House of Troy

ANTIQUE BRASS FLOOR

HOT CL200-AB ANTIQUE BRASS FLOOR
Item #: 210614
CAT #: CL200-AB
UPC: 753174049626
Sign In or Register to view pricing and more.
House of Troy

14" ANTIQUE BRASS

HOT P14-202-AB 14" ANTIQUE BRASS
Item #: 188035
CAT #: P14-202-AB
UPC: 753174050127
Sign In or Register to view pricing and more.
House of Troy

DIRECT WIRE TRADITIONAL

HOT DT36-61 DIRECT WIRE TRADITIONAL
Item #: 241592
CAT #: DT36-61
UPC: 753174002133
Sign In or Register to view pricing and more.
House of Troy

TRADITIONAL LED 14"

HOT TLED14-71 TRADITIONAL LED 14"
Item #: 484065
CAT #: TLED14-71
UPC: 753174051988
Sign In or Register to view pricing and more.
House of Troy

DIRECT WIRE SLIM-LINE

HOT DSL24-91 DIRECT WIRE SLIM-LINE
Item #: 422011
CAT #: DSL24-91
UPC: 753174050929
Sign In or Register to view pricing and more.
House of Troy

HOT 40T-10 40W T10IF SYLVANIA BULB

HOT 40T-10 40W T10IF SYLVANIA BULB #18669
Item #: 665993
CAT #: 40T-10
UPC: 753174004199
Sign In or Register to view pricing and more.
Page 1 of 10
150 Items found