Search results

2,199 Found
Houston Wire

12/3 Rig Cable, Armored, Sheathed

Item #: 521282
CAT #: 12-03RIGAB
UPC:
Sign In or Register to view pricing and more.
Houston Wire

HWC HW10101801

Item #: 110318
CAT #: HW10101801
UPC:
Sign In or Register to view pricing and more.
Houston Wire

10AWG 4C RIG CABLE

Item #: 521275
CAT #: 10-04RIGAB
UPC:
Sign In or Register to view pricing and more.
Houston Wire

Tray Cable, Type TC-ER, 12/3, 600V

Item #: 8058
CAT #: HW15101203
UPC:
Sign In or Register to view pricing and more.
Houston Wire

Type P Cable, 6/4, Unarmored, 0.6/1kV

Item #: 1410021
CAT #: HW27000604
UPC:
Sign In or Register to view pricing and more.
Houston Wire

TMC Connector, 3/4", Watertight, Aluminum

Item #: 113127
CAT #: TMC075A
UPC:
Sign In or Register to view pricing and more.
Houston Wire

Type P Cable, 12/4, Unarmored, 0.6/1kV

Item #: 2255447
CAT #: 12-04RIGAB
UPC:
Sign In or Register to view pricing and more.
Houston Wire

SOOW Cable, 8/4

Item #: 990238
CAT #: HW25000804
UPC:
Sign In or Register to view pricing and more.
Houston Wire

TMC Connector, Size: 1/2", Cable Diameter: 0.354 - 0.547", Aluminum

Item #: 113113
CAT #: TMC050A
UPC:
Sign In or Register to view pricing and more.
Houston Wire

Tray Cable, Type TC-ER, 14/3, 600V

Item #: 76393
CAT #: HW15101403
UPC:
Sign In or Register to view pricing and more.
Houston Wire

TMC Connector, Size: 1", Cable Diameter: 0.354 - 0.547", Aluminum

Item #: 321663
CAT #: TMC100A
UPC:
Sign In or Register to view pricing and more.
Houston Wire

Type SOOW Cord, 2 AWG, 4 Conductor

Item #: 174343
CAT #: HW25000204
UPC:
Sign In or Register to view pricing and more.
Houston Wire

14-04 DUCKT-STRIP 500 WOOD REEL

Item #: 1250163
CAT #: ELE144STRMSR-500
UPC:
Sign In or Register to view pricing and more.
Houston Wire

Type TC-ER Power Cable, 6 AWG, 3 Conductor, 600 Volts

Item #: 111924
CAT #: HW15400603
UPC:
Sign In or Register to view pricing and more.
Houston Wire

HOU1404DUCKTCONNPK

Item #: 1277588
CAT #: 14-04DUCKT-CONNPK
UPC:
Sign In or Register to view pricing and more.
Houston Wire

HWC HW25340101 4/A 600VWELDING CABLE

Item #: 196577
CAT #: HW25340101
UPC:
Sign In or Register to view pricing and more.
Houston Wire

12/3 Rig Cable, Armored, Sheathed

12/3 Rig Cable, Armored, Sheathed, 0.6/1kV, 110°C, Gexol® Insulation
Item #: 521282
CAT #: 12-03RIGAB
UPC:
Sign In or Register to view pricing and more.
Houston Wire

HWC HW10101801

HWC HW10101801
Item #: 110318
CAT #: HW10101801
UPC:
Sign In or Register to view pricing and more.
Houston Wire

10AWG 4C RIG CABLE

10AWG 4C RIG CABLE
Item #: 521275
CAT #: 10-04RIGAB
UPC:
Sign In or Register to view pricing and more.
Houston Wire

Tray Cable, Type TC-ER, 12/3, 600V

Tray Cable, Type TC-ER, 12/3 THHN/THWN Copper Conductors, 600V, PVC Jacket
Item #: 8058
CAT #: HW15101203
UPC:
Sign In or Register to view pricing and more.
Houston Wire

Type P Cable, 6/4, Unarmored, 0.6/1kV

6 AWG, 4 Conductor Type P Power Cable, Unarmored, 0.6/1kV, Gexol® Insulation, Rated 110 Deg. Celsius
Item #: 1410021
CAT #: HW27000604
UPC:
Sign In or Register to view pricing and more.
Houston Wire

TMC Connector, 3/4", Watertight, Aluminum

TMC Connector, 3/4 Inch, Watertight, Aluminum, For Use With Jacketed Metal Clad Cable
Item #: 113127
CAT #: TMC075A
UPC:
Sign In or Register to view pricing and more.
Houston Wire

Type P Cable, 12/4, Unarmored, 0.6/1kV

12 AWG, 4 Conductor Type P Power Cable, Unarmored, 0.6/1kV, Gexol® Insulation, Rated 110 Deg. Celsius
Item #: 2255447
CAT #: 12-04RIGAB
UPC:
Sign In or Register to view pricing and more.
Houston Wire

SOOW Cable, 8/4

SOOW Cable, 8/4
Item #: 990238
CAT #: HW25000804
UPC:
Sign In or Register to view pricing and more.
Houston Wire

TMC Connector, Size: 1/2", Cable Diameter: 0.354 - 0.547", Aluminum

TMC Connector, Size: 1/2 Inch, Cable Diameter: 0.354 - 0.547 Inch, Material: Aluminum, For Use With MC/MCHL, Corrugated Interlocked Aluminum/Steel Armor, Teck, and CLX.
Item #: 113113
CAT #: TMC050A
UPC:
Sign In or Register to view pricing and more.
Houston Wire

Tray Cable, Type TC-ER, 14/3, 600V

Tray Cable, Type TC-ER, 14/3 THHN/THWN Copper Conductors, 600V, PVC Jacket
Item #: 76393
CAT #: HW15101403
UPC:
Sign In or Register to view pricing and more.
Houston Wire

TMC Connector, Size: 1", Cable Diameter: 0.354 - 0.547", Aluminum

TMC Connector, Size: 1/2 Inch, Cable Diameter: 0.550 - 0.787 Inch, Material: Aluminum, For Use With MC/MCHL, Corrugated Interlocked Aluminum/Steel Armor, Teck, and CLX.
Item #: 321663
CAT #: TMC100A
UPC:
Sign In or Register to view pricing and more.
Houston Wire

Type SOOW Cord, 2 AWG, 4 Conductor

Type SOOW Portable Cord, 2 AWG, 4 Conductor
Item #: 174343
CAT #: HW25000204
UPC:
Sign In or Register to view pricing and more.
Houston Wire

14-04 DUCKT-STRIP 500 WOOD REEL

14-04 DUCKT-STRIP 500 WOOD REEL
Item #: 1250163
CAT #: ELE144STRMSR-500
UPC:
Sign In or Register to view pricing and more.
Houston Wire

Type TC-ER Power Cable, 6 AWG, 3 Conductor, 600 Volts

Type TC-ER Power Cable, 6 AWG, 3 Conductor, 600 Volts
Item #: 111924
CAT #: HW15400603
UPC:
Sign In or Register to view pricing and more.
Houston Wire

HOU1404DUCKTCONNPK

HOU1404DUCKTCONNPK
Item #: 1277588
CAT #: 14-04DUCKT-CONNPK
UPC:
Sign In or Register to view pricing and more.
Houston Wire

HWC HW25340101 4/A 600VWELDING CABLE

HWC HW25340101 4/A 600VWELDING CABLE
Item #: 196577
CAT #: HW25340101
UPC:
Sign In or Register to view pricing and more.
Page 1 of 99+
2,199 Items found