REDUCING BUSHING 3-1/2 IN to2-1/2 IN STL

Item #: 182181
Cat #: 1176
UPC: 050169011768
Sign In or Register to view pricing and more.
Reducing Bushings Iron, 3-1/2 In. to 2-1/2 In.

Overview

Reducing Bushings Iron, 3-1/2 In. to 2-1/2 In.
For use with threaded rigid/IMC conduit to reduce the size of a female hub to accommodate a smaller size of conduit or male threaded hub. These reducing bushings are zinc plated for corrosion protection, and are made of iron or steel construction that insures mechanical protection of the raceway.
Also known as: 050169011768, 1176

Specifications

Material: Iron
Diameter: 3 1/2 in, 2 1/2 in
Standards: California Proposition 65
Finish: Zinc
Material: Iron
Standards: California Proposition 65
Diameter: 3 1/2 in, 2 1/2 in
Finish: Zinc

Customer Reviews

No reviews for this product
(0)