EMT COMPR CONNECTOR 3 IN STEEL USA

Item #: 719524
Cat #: 2942US
UPC:
Sign In or Register to view pricing and more.
Compression Uninsulated Connectors Steel, 3 In. Trade Size

Overview

Compression Uninsulated Connectors Steel, 3 In. Trade Size
Bond EMT conduit to a box or enclosure with RACO® compression connectors. Provides concrete-tight connections. Offered in either insulated or noninsulated. Suitable for applications above 600V.
Also known as: 2942US

Specifications

Size: 3 in
Size: 3 in

Customer Reviews

No reviews for this product
(0)