LIQUIDTIGHT CONN W/GROUND LUG 90 1 IN

Item #: 171505
Cat #: 3544-3
UPC: 050169354438
Sign In or Register to view pricing and more.
90Ëš Insulated Connector with Ground Lug, Steel/Malleable Iron, 1 In.Trade Size

Overview

90Ëš Insulated Connector with Ground Lug, Steel/Malleable Iron, 1 In.Trade Size
Use RACO® grounding liquidtight 90° connectors when installation requires a copper or aluminum external bonding jumper on flexible metallic liquidtight conduit. Suitable for use in Class I, Div 2; Class II, Div 1 & 2; and Class III, Div 1 &2. For use in either indoor our outdoor applications.
Also known as: 050169354438, 3544-3

Specifications

Material: Malleable Iron
Size: 1 in
Material: Malleable Iron
Size: 1 in

Customer Reviews

No reviews for this product
(0)