This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
RAC SD375S DEEP BOX 3 3/4" HOLES SILVER
Overview
RAC SD375S DEEP BOX 3 3/4" HOLES SILVER
The SD Series of deep depth outlet boxes are made of superior commercial quality die-cast metal construction with a premium powder coat finish. The SD Series of outlet boxes are available in three (3) or four (4) 1/2 inch or 3/4 inch hole configurations. The outlet boxes are listed with UL and are NEC Compliant.
Also known as: SD375S
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)