Search results

3,313 Found
Hubbell-Wiegmann

Pull Box, NEMA 1, Screw Cover, 6" x 6" x 4", Painted, No KOs

Item #: 273481
CAT #: SC060604NK
UPC: 786725312313
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

Pull Box, NEMA 1, Screw Cover, 12" x 12" x 4", Painted, No KOs

Item #: 37606
CAT #: SC121204NK
UPC: 786725313914
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

KO Seal, Gasketed, Oil Tight Hole Seals, 2"

Item #: 272859
CAT #: WAS200
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

Pull Box, NEMA 1, Screw Cover, 8" x 8" x 4", Painted, No KOs

Item #: 384308
CAT #: SC080804NK
UPC: 786725312917
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

Pull Box, NEMA 1, Screw Cover, 6" x 6" x 4", Painted, KOs

Item #: 248085
CAT #: SC060604
UPC: 786725312306
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

Wireway Closure Plate, 6" x 6", Type 1, Gray, No KOs

Item #: 406818
CAT #: E0606NK
UPC: 786725860920
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

KO Seal, Gasketed, Oil Tight Hole Seals, 1"

Item #: 170478
CAT #: WAS100
UPC: 786725490509
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

Pull Box, NEMA 1, Screw Cover, 12" x 12" x 6", Painted, No KOs

Item #: 384318
CAT #: SC121206NK
UPC: 786725314010
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

KO Seal, Gasketed, Oil Tight Hole Seals, 3/4"

Item #: 170480
CAT #: WAS075
UPC: 786725490301
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

Pull Box, NEMA 1, Screw Cover, 8" x 8" x 4", Steel/Gray, KOs

Item #: 248081
CAT #: SC080804
UPC: 786725312900
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

Wireway Closure Plate, 8" x 8", Type 1, Gray, No KOs

Item #: 406815
CAT #: E0808NK
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

KO Seal, Gasketed, Oil Tight Hole Seals, 1/2"

Item #: 170479
CAT #: WAS050
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

Pull Box, NEMA 1, Screw Cover, 12" x 12" x 4", Painted, KOs

Item #: 384313
CAT #: SC121204
UPC: 786725313907
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

Wireway, Type 1, Screw Cover, 6" x 6" x 24", Steel, Gray, No KOs

Item #: 454360
CAT #: S6624NK
UPC: 786725354214
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

Pull Box, NEMA 1, Screw Cover, 10" x 10" x 4", Painted, No KOs

Item #: 384176
CAT #: SC101004NK
UPC: 786725313518
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

KO Seal, Gasketed, Oil Tight Hole Seals, 1-1/4"

Item #: 272839
CAT #: WAS125
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

Pull Box, NEMA 1, Screw Cover, 6" x 6" x 4", Painted, No KOs

Pull Box, NEMA 1, Screw Cover, Size: 6 Inch x 6 Inch x 4 Inch, Material: Steel, 16 Gauge, Finish: Gray Polyester Powder Coat, No Knockouts
Item #: 273481
CAT #: SC060604NK
UPC: 786725312313
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

Pull Box, NEMA 1, Screw Cover, 12" x 12" x 4", Painted, No KOs

Pull Box, NEMA 1, Screw Cover, Size: 12 Inch x 12 Inch x 4 Inch, Steel, 16 Gauge, Finish: Gray Polyester Powder Coat, No Knockouts
Item #: 37606
CAT #: SC121204NK
UPC: 786725313914
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

KO Seal, Gasketed, Oil Tight Hole Seals, 2"

KO Seal, Gasketed, Oil Tight Hole Seals, 2 Inch, Steel
Item #: 272859
CAT #: WAS200
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

Pull Box, NEMA 1, Screw Cover, 8" x 8" x 4", Painted, No KOs

Pull Box, NEMA 1, Screw Cover, Size: 8 Inch x 8 Inch x 4 Inch, Material: Steel, 16 Gauge, Finish: Gray Polyester Powder Coat, No Knockouts
Item #: 384308
CAT #: SC080804NK
UPC: 786725312917
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

Pull Box, NEMA 1, Screw Cover, 6" x 6" x 4", Painted, KOs

Pull Box, NEMA 1, Screw Cover, Size: 6 Inch x 6 Inch x 4 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, Knockouts
Item #: 248085
CAT #: SC060604
UPC: 786725312306
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

Wireway Closure Plate, 6" x 6", Type 1, Gray, No KOs

Wireway Closure Plate, 6 x 6 Inch, Type 1, Steel, Painted Gray, No Knockout
Item #: 406818
CAT #: E0606NK
UPC: 786725860920
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

KO Seal, Gasketed, Oil Tight Hole Seals, 1"

KO Seal, Gasketed, Oil Tight Hole Seals, 1 Inch, Steel
Item #: 170478
CAT #: WAS100
UPC: 786725490509
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

Pull Box, NEMA 1, Screw Cover, 12" x 12" x 6", Painted, No KOs

Pull Box, NEMA 1, Screw Cover, Size: 12 Inch x 12 Inch x 6 Inch, Material: Steel, 16 Gauge, Finish: Gray Polyester Powder Coat, No Knockouts
Item #: 384318
CAT #: SC121206NK
UPC: 786725314010
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

KO Seal, Gasketed, Oil Tight Hole Seals, 3/4"

KO Seal, Gasketed, Oil Tight Hole Seals, 3/4 Inch, Steel
Item #: 170480
CAT #: WAS075
UPC: 786725490301
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

Pull Box, NEMA 1, Screw Cover, 8" x 8" x 4", Steel/Gray, KOs

Pull Box, Type 1, Screw Cover / KO's, Size/Dims: 8.00x8.00x4.00, Material/Finish: Steel/Gray.
Item #: 248081
CAT #: SC080804
UPC: 786725312900
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

Wireway Closure Plate, 8" x 8", Type 1, Gray, No KOs

Wireway Closure Plate, 8 x 8 Inch, Type 1, Steel, Painted Gray, No Knockout
Item #: 406815
CAT #: E0808NK
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

KO Seal, Gasketed, Oil Tight Hole Seals, 1/2"

KO Seal, Gasketed, Oil Tight Hole Seals, 1/2 Inch, Steel
Item #: 170479
CAT #: WAS050
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

Pull Box, NEMA 1, Screw Cover, 12" x 12" x 4", Painted, KOs

Pull Box, NEMA 1, Screw Cover, Size: 12 Inch x 12 Inch x 4 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, Knockouts
Item #: 384313
CAT #: SC121204
UPC: 786725313907
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

Wireway, Type 1, Screw Cover, 6" x 6" x 24", Steel, Gray, No KOs

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 2 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Item #: 454360
CAT #: S6624NK
UPC: 786725354214
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

Pull Box, NEMA 1, Screw Cover, 10" x 10" x 4", Painted, No KOs

Pull Box, NEMA 1, Screw Cover, Size: 10 Inch x 10 Inch x 4 Inch, Material: Steel, 16 Gauge, Finish: Gray Polyester Powder Coat, No Knockouts
Item #: 384176
CAT #: SC101004NK
UPC: 786725313518
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

KO Seal, Gasketed, Oil Tight Hole Seals, 1-1/4"

KO Seal, Gasketed, Oil Tight Hole Seals, 1-1/4 Inch, Steel
Item #: 272839
CAT #: WAS125
UPC:
Sign In or Register to view pricing and more.
Page 1 of 99+
3,313 Items found