RCPT DUP 20A 125V 5A 5V USB PORT A WH

Item #: 1077122
Cat #: USB20A5W
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
RCPT DUP 20A 125V 5A 5V USB PORT A WH

Overview

RCPT DUP 20A 125V 5A 5V USB PORT A WH
Also known as: USB20A5W

Specifications

Material: Composite
Color: White
NEMA Configuration: 5-20R
Wattage: 2500
Material: Composite
NEMA Configuration: 5-20R
Color: White
Wattage: 2500

Customer Reviews

No reviews for this product
(0)