This product has been discontinued.
RCPT DUP 20A 125V 5A 5V USB PORT C GY
Item #:
1417288
Cat #:
USB20C5GY
UPC:
883778307546
Sign In or Register to view pricing and more.
Documents & Guides
RCPT DUP 20A 125V 5A 5V USB PORT C GY
Overview
RCPT DUP 20A 125V 5A 5V USB PORT C GY
Also known as: 883778307546, USB20C5GY
Specifications
Customer Reviews
No reviews for this product
(0)