Brake Module, 1500A, 108 Ohms, 480VAC, 1500W, PK Series
Item #:
1226096
Cat #:
PKB005
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Brake Module, 1500 Amp, 108 Ohms, 480 Volt AC, 1500 Watt, PK Series, Rockwell Module, Built-In Resistor
Overview
Brake Module, 1500 Amp, 108 Ohms, 480 Volt AC, 1500 Watt, PK Series, Rockwell Module, Built-In Resistor
The Powerohm PK and PW series of Brake/Resistor Modules and stand alone Brake Chopper Modules are designed as functional replacements for the Rockwell 1336 Mod KA, KB and KC units and 1336 W Series (Series A) offerings. Sold exclusively through the Rockwell channel, the PK series are drop in equivalents, form, fit and function and the PW Series are functional equivalents. The standard features of this design include external or internal brake enable, under voltage detection of logic supply, heat sink over temperature protection and master/slave capability with CROWBAR CIRCUIT.
Also known as: PKB005
Specifications
Wattage: | 1500 |
Amps: | 1500 |
Type: | Brake Module |
Wattage: | 1500 |
Type: | Brake Module |
Amps: | 1500 |
Customer Reviews
No reviews for this product
(0)