2 X 4 CENTER LENS TROFFER 5000LMS 3500K 1400LMS BATTERY PACK

Item #: 1453231
Cat #: CCL24-5035-ELL14
UPC: 078531132118
Sign In or Register to view pricing and more.
Documents & Guides
2 X 4 CENTER LENS TROFFER 5000LMS 3500K 1400LMS BATTERY PACK

Overview

2 X 4 CENTER LENS TROFFER 5000LMS 3500K 1400LMS BATTERY PACK
Also known as: 078531132118, CCL24-5035-ELL14

Specifications

Mounting: Recessed
Volts AC: 120-277
Color Temperature: 3500 (Neutral White)
Type: Emergency Backup
Light Technology: LED
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC: 120-277
Type: Emergency Backup

Customer Reviews

No reviews for this product
(0)