2 X 4 CENTER LENS TROFFER 5000LMS 4000K 5-WIRE FLEX

Item #: 1453229
Cat #: CCL24-5040-C588
UPC: 078531132125
Sign In or Register to view pricing and more.
Documents & Guides
2 X 4 CENTER LENS TROFFER 5000LMS 4000K 5-WIRE FLEX

Overview

2 X 4 CENTER LENS TROFFER 5000LMS 4000K 5-WIRE FLEX
Also known as: 078531132125, CCL24-5040-C588

Specifications

Mounting: Recessed
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Light Technology: LED
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Volts AC: 120-277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)