Sign In or Register to view pricing and more.
Documents & Guides
CS Series, High Output Striplight, Narrow Channel, 2ft, 1 Lamp, T8, 17W, 120/277V
Overview
CS Series, High Output Striplight, Narrow Channel, 2ft, 1 Lamp, T8, 17W, 120/277V
Also known as: CH2-117-EU
Specifications
Volts AC: | 120-277 |
Wattage: | 17 |
Length: | 2 ft |
Color: | White |
Material: | Steel |
Standards: | California Proposition 65 |
Light Technology: | Fluorescent |
Volts AC: | 120-277 |
Length: | 2 ft |
Material: | Steel |
Light Technology: | Fluorescent |
Wattage: | 17 |
Color: | White |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)