Edge Lit LED Exit Sign, Single Face, Red Letters

Item #: 472220
Cat #: CELS1RNE
UPC: 856143001547
Sign In or Register to view pricing and more.
Cel Series Surface Edge-lit LED Exit Sign, Single Face, Red Lettering, Satin Aluminum Housing Finish, Emergency Operation

Overview

Cel Series Surface Edge-lit LED Exit Sign, Single Face, Red Lettering, Satin Aluminum Housing Finish, Emergency Operation
Also known as: 856143001547, CELS1RNE

Specifications

Material: Acrylic
Volts AC: 120/277
Mounting: Surface
Color: Brushed Aluminum, Red/Mirror
Wattage: 3.720
Standards: California Proposition 65
Light Technology: LED
Material: Acrylic
Mounting: Surface
Wattage: 3.720
Light Technology: LED
Volts AC: 120/277
Color: Brushed Aluminum, Red/Mirror
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)