Hubbell - Lighting TAB-30-M38 Anchor Bolt
Item #:
220068
Cat #:
TAB-30-M38
UPC:
785988496983
Sign In or Register to view pricing and more.
Documents & Guides
3/4" x 30" x 3" anchor bolt set (four individual bolts)
Overview
3/4" x 30" x 3" anchor bolt set (four individual bolts)
Also known as: 785988496983, TAB-30-M38
Specifications
Mounting: | Pole |
Diameter: | 3/4 in |
Length: | 30 in |
Material: | Steel |
Standards: | California Proposition 65 |
Mounting: | Pole |
Length: | 30 in |
Standards: | California Proposition 65 |
Diameter: | 3/4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)