Underground Enclosure With Lid, 17 x 30 x 26", Tier 22 Load Rated, Polymer Concrete
Item #:
525157
Cat #:
PD1730Z502PB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Underground Enclosure With Lid, 17 x 30 x 26", Tier 22 Load Rated, Polymer Concrete, Includes Penta Bolts
Overview
Underground Enclosure With Lid, 17 x 30 x 26", Tier 22 Load Rated, Polymer Concrete, Includes Penta Bolts
Enclosures, boxes and covers are required to conform to all test provisions of the most current ANSI/SCTE 77 “Specification For Underground Enclosure Integrity” for Tier_____ (specify Tier 5, 8, 15 and/or 22) applications. When multiple “Tiers” are specified the boxes must physically accommodate and structurally support compatible covers while possessing the highest Tier rating. All covers are required to have the Tier level rating embossed on the surface. In no assembly can the cover design load exceed the design load of the box. All components in an assembly (box & cover) are manufactured using matched surface tooling. Independent third party verification or test reports stamped by a registered Professional Engineer certifying that all test provisions of this specification have been met are required with each submittal.
Also known as: PD1730Z502PB
Specifications
Material: | Polymer Concrete |
Width: | 17 in |
Height: | 30 in |
Depth: | 26 in |
Load Rating: | Tier 22 |
Lid Included: | Yes |
Material: | Polymer Concrete |
Height: | 30 in |
Load Rating: | Tier 22 |
Width: | 17 in |
Depth: | 26 in |
Lid Included: | Yes |
Customer Reviews
No reviews for this product
(0)