Stackable Top Extension, 30 x 48 x 11", Tier 22, Polymer Concrete

Item #: 103849
Cat #: PG3048EA11
UPC: 662037117849
Sign In or Register to view pricing and more.
Documents & Guides
Stackable Top Extension, 30 x 48 x 11 Inch, Load Rating Tier 22, Polymer Concrete

Overview

Stackable Top Extension, 30 x 48 x 11 Inch, Load Rating Tier 22, Polymer Concrete
All Hubbell underground enclosure brands come backed with cutting-edge engineering expertise and a total commitment to quality that is designed into our products. Our engineers are respected and valued advisors throughout the industry and our quality processes are among the most sophisticated in application. When you need unyielding performance and reliability, Hubbell underground enclosure brands are the right choice.
Also known as: 662037117849, PG3048EA11

Specifications

Material: Polymer Concrete
Width: 30 in
Depth: 11 in
Height: 48 in
Load Rating: Tier 22
Material: Polymer Concrete
Depth: 11 in
Load Rating: Tier 22
Width: 30 in
Height: 48 in

Customer Reviews

No reviews for this product
(0)