Search results
148 Found
Hubbell - Power Systems
Flanged Outlet, 15A, 125V, 2P2W, Midget
Item #: 56937
CAT #: HBL7468
UPC: 783585237336
Sign In or Register to view pricing and more.
Hubbell - Power Systems
SUBPLATE, FURN.FEED, SYS 1, BLACK
Item #: 6223
CAT #: S1SPFFBL
UPC:
Sign In or Register to view pricing and more.
Hubbell - Power Systems
Cover For Stackable Box, Standard Duty, 13" x 24", Polymer Concrete
Item #: 81592
CAT #: PC1324CA0017
UPC:
Sign In or Register to view pricing and more.
Hubbell - Power Systems
Cover For 1" Ball Stud, Or
Item #: 650173
CAT #: C4060416
UPC:
Sign In or Register to view pricing and more.
Hubbell - Power Systems
5-POSITION GROUND BAR W/HEX SCREW
Item #: 1976335
CAT #: EM-4250-5-BOH-NS
UPC:
Sign In or Register to view pricing and more.
Hubbell - Power Systems
Hot Line Tap Clamp
Item #: 601207
CAT #: S1520AGP
UPC:
Sign In or Register to view pricing and more.
Hubbell - Power Systems
Overhead Stirrup, Bolted, Stirrup, Aluminum, AAC|AAAC|ACSR, Range 0.398 - 0.815 in.
Item #: 601934
CAT #: AHLS397021E
UPC:
Sign In or Register to view pricing and more.
Hubbell - Power Systems
CHC 6503 3/4-10IN STD EYENUT
Item #: 601188
CAT #: 6503
UPC:
Sign In or Register to view pricing and more.
Hubbell - Power Systems
Deadend, Straight line, AAC, AAAC, ACAR, ACSR, Conductor Range 0.31 - 0.88 in, Fitting: None
Item #: 791760
CAT #: ADS88N
UPC:
Sign In or Register to view pricing and more.
Hubbell - Power Systems
WEAR RING COOPER (BEVINS H4352)
Item #: 2343988
CAT #: 19485
UPC:
Sign In or Register to view pricing and more.
Hubbell - Power Systems
CH12656 5 EXTENSION ROD
Item #: 2343987
CAT #: EA3561
UPC:
Sign In or Register to view pricing and more.
Hubbell - Power Systems
Back Box, For 60A and 100A 1 1/4" NPT Hub
Item #: 81684
CAT #: MB601002W
UPC:
Sign In or Register to view pricing and more.
Hubbell - Power Systems
15 kV, 110 kV BIL, Standard Type C Porcelain Cutout with a 100A, 10kAIC fuseholder, parallel-groove connector and a NEMA "B" crossarm bracket.
Item #: 402446
CAT #: C710-112PB
UPC:
Sign In or Register to view pricing and more.
Hubbell - Power Systems
DEADEND AUTO GUY 3/8 EHS
Item #: 1621366
CAT #: GDE5202
UPC: 096359374145
Sign In or Register to view pricing and more.
Hubbell - Power Systems
15A KIT KTCN CNTR RCPT FLUSH BLACK
Item #: 1152529
CAT #: RCT201BK
UPC:
Sign In or Register to view pricing and more.
Hubbell - Power Systems
Stackable Box, 48" x 48" x 36", Open Base, Polymer Concrete
Item #: 81013
CAT #: PG4848BA36
UPC:
Sign In or Register to view pricing and more.
Hubbell - Power Systems
Flanged Outlet, 15A, 125V, 2P2W, Midget
HUB HBL7468 LKG FLG-RCPT, MIDGET 15A 125V, ML-1R
Item #: 56937
CAT #: HBL7468
UPC: 783585237336
Sign In or Register to view pricing and more.
Hubbell - Power Systems
SUBPLATE, FURN.FEED, SYS 1, BLACK
In-Floor Delivery Systems, SystemOne, Carpet Furniture Feed Cover/Flange, Black Powder Paint Finish
Item #: 6223
CAT #: S1SPFFBL
UPC:
Category:
Round Recessed Box Covers
Sign In or Register to view pricing and more.
Hubbell - Power Systems
Cover For Stackable Box, Standard Duty, 13" x 24", Polymer Concrete
Cover For Stackable Box, Standard Duty, 13 Inch x 24 Inch, Polymer Concrete, Legend: ELECTRIC
Item #: 81592
CAT #: PC1324CA0017
UPC:
Category:
Non-Metallic Underground Pull Box Covers
Sign In or Register to view pricing and more.
Hubbell - Power Systems
Cover For 1" Ball Stud, Or
Cover For 1 Inch Ball Stud, Orange
Item #: 650173
CAT #: C4060416
UPC:
Category:
Utility Pole Grounding Clamps
Sign In or Register to view pricing and more.
Hubbell - Power Systems
5-POSITION GROUND BAR W/HEX SCREW
5-POSITION GROUND BAR W/HEX SCREW
Item #: 1976335
CAT #: EM-4250-5-BOH-NS
UPC:
Sign In or Register to view pricing and more.
Hubbell - Power Systems
Hot Line Tap Clamp
S1520AGP - Overhead Primary Tap, Hot Line Tap Clamp, Aluminum, AAC|AAAC|ACSR|Copper, Range 0.162 - 0.745 in
Item #: 601207
CAT #: S1520AGP
UPC:
Category:
Overhead Dead Ends
Sign In or Register to view pricing and more.
Hubbell - Power Systems
Overhead Stirrup, Bolted, Stirrup, Aluminum, AAC|AAAC|ACSR, Range 0.398 - 0.815 in.
AHLS397021E Overhead Stirrup, Bolted, Stirrup, Aluminum, AAC|AAAC|ACSR, Range 0.398 - 0.815 in
Item #: 601934
CAT #: AHLS397021E
UPC:
Category:
Guy Wire Clamps
Sign In or Register to view pricing and more.
Hubbell - Power Systems
Deadend, Straight line, AAC, AAAC, ACAR, ACSR, Conductor Range 0.31 - 0.88 in, Fitting: None
HPS ADS88N STRT LINE DEADEND
Item #: 791760
CAT #: ADS88N
UPC:
Sign In or Register to view pricing and more.
Hubbell - Power Systems
WEAR RING COOPER (BEVINS H4352)
WEAR RING COOPER (BEVINS H4352)
Item #: 2343988
CAT #: 19485
UPC:
Sign In or Register to view pricing and more.
Hubbell - Power Systems
CH12656 5 EXTENSION ROD
CH12656 5 EXTENSION ROD
Item #: 2343987
CAT #: EA3561
UPC:
Sign In or Register to view pricing and more.
Hubbell - Power Systems
Back Box, For 60A and 100A 1 1/4" NPT Hub
Back Box, For 60A and 100A 1 1/4" NPT Hub, Angled, Mounting Screws Included, Gray Cast
Item #: 81684
CAT #: MB601002W
UPC:
Category:
Pin & Sleeve Receptacle Adapters
Sign In or Register to view pricing and more.
Hubbell - Power Systems
DEADEND AUTO GUY 3/8 EHS
DEADEND AUTO GUY 3/8 EHS
Item #: 1621366
CAT #: GDE5202
UPC: 096359374145
Sign In or Register to view pricing and more.
Hubbell - Power Systems
15A KIT KTCN CNTR RCPT FLUSH BLACK
15A KIT KTCN CNTR RCPT FLUSH BLACK
Item #: 1152529
CAT #: RCT201BK
UPC:
Sign In or Register to view pricing and more.
Hubbell - Power Systems
Stackable Box, 48" x 48" x 36", Open Base, Polymer Concrete
Stackable Box, Underground, (W) 48 Inch x (L) 48 Inch x (D) 36 Inch, Open Base, Precast Polymer Fiberglass Reinforced Concrete
Item #: 81013
CAT #: PG4848BA36
UPC:
Sign In or Register to view pricing and more.