Watertight Locking Plug, 20A 250V, L6-20P, Gray

Item #: 22173
Cat #: HBL2320SW
UPC: 783585231082
Sign In or Register to view pricing and more.
Locking Devices, Twistlock, Watertight Safety Shroud, Male Plug, 20 Amp, 250 Volt, 2-Pole 3-Wire Grounding, L6-20P, Screw Terminal, Gray

Overview

Locking Devices, Twistlock, Watertight Safety Shroud, Male Plug, 20 Amp, 250 Volt, 2-Pole 3-Wire Grounding, L6-20P, Screw Terminal, Gray
The Hubbell HUBHBL2320SW Twist-Lock® receptacle features a UL type 4X environmental seal while in use and when closed. A high impact, thermoplastic housing makes this product ideal for heavy-duty industrial environments. Alignment arrows with lock and unlock symbols provide a visual indication that devices are properly connected and the catalog number and color coded voltage rating are visible even when in use.
Also known as: 783585231082, HBL2320SW

Specifications

Type: Grounding, Watertight, Plug
Color: Gray
Amps: 20
Volts AC: 240
NEMA Configuration: L6-20P
Type: Grounding, Watertight, Plug
Amps: 20
NEMA Configuration: L6-20P
Color: Gray
Volts AC: 240

Customer Reviews

No reviews for this product
(0)