Watertight Locking Plug, 20A 250V, L6-20P, Black
Item #:
51024
Cat #:
HBL2321SW
UPC:
783585231105
Sign In or Register to view pricing and more.
Documents & Guides
Locking Devices, Twistlock, Watertight Safety Shroud, Male Plug, 20 Amp, 250 Vol, 2-Pole 3-Wire Grounding, L6-20P, Screw Terminal, Black And White
Overview
Locking Devices, Twistlock, Watertight Safety Shroud, Male Plug, 20 Amp, 250 Vol, 2-Pole 3-Wire Grounding, L6-20P, Screw Terminal, Black And White
The Hubbell HUBHBL2321SW Twist-Lock® Safety-Shroud® plug features a UL type 4X environmental seal while in use. An impact resistant shroud protects blades against bending and breaking and a superior cord grip design protects terminations from excess strain. This plug reduces exposure to arcing when connecting or disconnecting under load.
Also known as: 783585231105, HBL2321SW
Specifications
Type: | Grounding, Watertight, Plug |
Color: | Black, White |
Amps: | 20 |
Material: | Brass |
Volts AC: | 240 |
NEMA Configuration: | L6-20P |
Type: | Grounding, Watertight, Plug |
Amps: | 20 |
Volts AC: | 240 |
Color: | Black, White |
Material: | Brass |
NEMA Configuration: | L6-20P |
Customer Reviews
No reviews for this product
(0)