This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fuse Swit End 10 BagIdeal; Fuse Or Switch; Material: Phenolic, Filled, Flame Retardant Housing, Copper Alloy Contact, Steel Plated Screw; Mounting: Flat Base, End Section (direct Mount); Size: 13/32 X 1-1/2 In; Operating Temperature: 302 Deg F; Breakdown Voltage: 8400 Vac; Frequency: 60; Ul High Voltage Arc Testing: 0.49 - 0.58 In/mint; Water Absorption (24 Hr Pct Weight Gain): 0.45 Pct (per Astm D570); Flammability:94v-1 (per Ul94); Chemical Resistance: Resistant To Acids, Alkalies, Aliphatic Hydrocarbons And Ketones (per Astm D5343); Radiation Resistance (ergs G1 C): 2.7x 10 Power 7 Min; Center-to-center Spacing: 0.750 In Cl: 16 Circuits Per Foot; Fuse Type: Ferrule-type Cartridge
Overview
Fuse Swit End 10 BagIdeal; Fuse Or Switch; Material: Phenolic, Filled, Flame Retardant Housing, Copper Alloy Contact, Steel Plated Screw; Mounting: Flat Base, End Section (direct Mount); Size: 13/32 X 1-1/2 In; Operating Temperature: 302 Deg F; Breakdown Voltage: 8400 Vac; Frequency: 60; Ul High Voltage Arc Testing: 0.49 - 0.58 In/mint; Water Absorption (24 Hr Pct Weight Gain): 0.45 Pct (per Astm D570); Flammability:94v-1 (per Ul94); Chemical Resistance: Resistant To Acids, Alkalies, Aliphatic Hydrocarbons And Ketones (per Astm D5343); Radiation Resistance (ergs G1 C): 2.7x 10 Power 7 Min; Center-to-center Spacing: 0.750 In Cl: 16 Circuits Per Foot; Fuse Type: Ferrule-type Cartridge
Also known as: 781789600185, 0330
Specifications
Customer Reviews
No reviews for this product
(0)