Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
No Documents Available
Ideal; Wire Connector; Set-screw; Size: 33/64 In Width X 63/64 In Height; Numberof Conductors: 1 To 6; Wire Size: 22 - 10 Awg; Material: Brass, Flame-retardantpolypropylene Shell; Color: Brass Connector, Black Shell; Voltage Rating: 600 V;temperature Rating: 150 , 302 Deg C, Deg F; Dimension B: 3/8 In; Model: 11; Width: 33/64 In; Height: 63/64 In; Dimension D: 13/32 In
Overview
Ideal; Wire Connector; Set-screw; Size: 33/64 In Width X 63/64 In Height; Numberof Conductors: 1 To 6; Wire Size: 22 - 10 Awg; Material: Brass, Flame-retardantpolypropylene Shell; Color: Brass Connector, Black Shell; Voltage Rating: 600 V;temperature Rating: 150 , 302 Deg C, Deg F; Dimension B: 3/8 In; Model: 11; Width: 33/64 In; Height: 63/64 In; Dimension D: 13/32 In
Also known as: 783250303113, 30-311
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)