Steel Crimp Conn, Model 411 18-8 AWG, 1,000/Box
Item #:
143937
Cat #:
30-511
UPC:
783250305117
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
No Documents Available
Ideal; Crimp Connecter; Material: Steel, Copper Sleeves; Conductor Range: 3/12 Awg Min, 4/10 Awg Max; Finish: Zinc-plated; Voltage Rating: 600 V; Model Number:411
Overview
Ideal; Crimp Connecter; Material: Steel, Copper Sleeves; Conductor Range: 3/12 Awg Min, 4/10 Awg Max; Finish: Zinc-plated; Voltage Rating: 600 V; Model Number:411
Also known as: 783250305117, 30-511
Specifications
Customer Reviews
No reviews for this product
(0)