S-Class® Rapid-Pak® 50' w/Leader

Item #: 82103
Cat #: 31-187
UPC: 783250311873
Sign In or Register to view pricing and more.
Documents & Guides
S-Class Fish Tape Rapid-Pak, 50 Ft., 3/16" Diameter, 12" Case Diameter, Fiberglass

Overview

S-Class Fish Tape Rapid-Pak, 50 Ft., 3/16" Diameter, 12" Case Diameter, Fiberglass
S-Class® Fiberglass Fish Tapes are non-conductive, and the best choice when working near live circuits. A high quality fiberglass core provides column strength for optimum pushing and pulling capability. Its round shape allows an omni-directional capability perfect for multiple bends, or bends that change planes. Choose from three end types; metal eyelet, a leader for even better maneuverability, and a nonconductive eyelet which prevents arc flash. Offered in two case choices: our standard Tuff-Grip™ Pro, as well as our own unique Rapid-Pak® design with an easy winder knob. Available in three lengths; 50 ft., 100 ft., and 200 ft. Replacement tapes also available.
Also known as: 783250311873, 31-187

Specifications

Diameter: 3/16 in
Length: 50 ft
Type: Fish Tape
Standards: California Proposition 65
Diameter: 3/16 in
Type: Fish Tape
Length: 50 ft
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)