Insulated Knife

Item #: 101899
Cat #: 35-9340
UPC: 783250576548
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Insulated Electrician's Skinning Knife, Overall Length: 7-1/2 IN, 2-1/2 IN Blade Length, Number of Blades: 1, Sharp, Hardened, Fully Covered Curved Blade, Steel Blade, Double Insulated Santoprene Handle, White/Orange, Overall Width: 2 IN, Overall 3/4 IN Thickness, Insulated Cushion-Grip Handle, Individually Tested And VDE Certified To 1000 VAC (1500 VDC), Meets ASTM F1505-01, EN, DIN, And IEC 60 900 Test Standards, Meets OSHA Requirements For Insulated Tools (29 CFR 1910), UL Listed, For Cutting And Skinning Wire

Overview

Insulated Electrician's Skinning Knife, Overall Length: 7-1/2 IN, 2-1/2 IN Blade Length, Number of Blades: 1, Sharp, Hardened, Fully Covered Curved Blade, Steel Blade, Double Insulated Santoprene Handle, White/Orange, Overall Width: 2 IN, Overall 3/4 IN Thickness, Insulated Cushion-Grip Handle, Individually Tested And VDE Certified To 1000 VAC (1500 VDC), Meets ASTM F1505-01, EN, DIN, And IEC 60 900 Test Standards, Meets OSHA Requirements For Insulated Tools (29 CFR 1910), UL Listed, For Cutting And Skinning Wire
Also known as: 783250576548, 35-9340

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)