Thermo-Shrink® Thin-Wall Ht Shrnk, 500' L, 1/4" OD
Item #:
238776
Cat #:
46-318
UPC:
783250463183
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
No Documents Available
Ideal; Heat Shrinkable Tube; Thermo-shrink?; Thin-wall; Shrink Ratio: 2:1; Outside Diameter: 0.250 In; Thickness: 022 In; Length: 500 Ft; Dielectric Strength: 20 Kv/mm For Astm D 150 Test Method; Volume Resistivity: 1014 Ohm Cm For Astm D 876 Test Method; Continuous Operating Temperature: -55 To 125 Deg C; Minimum Shrink Temperature: 70 Deg C; Heat Shock: No Cracking For Ul 224(250 Deg C /4 Hours); Cable Range: 14 - 8 Awg; Nominal Recoveredi.d. (max.): 022 In; Expanded I.d. (min.): 0.268; Elongation At Break: 600 Pct For Astm D 638 Test Method; Elongation Of Break After Aging: 350 Pct For Ul 224 Test Method; Cold Bend Test (-55?c/4hours): No Cracking For Ul 224 Test Method; Copper Corrosion: Pass For Ul 224 Test Method; Chemical Resistance: Pass For Ul 224 Test Method; Longitudinal Shrinkage: 0 Plus Or Minus 5 Pct For Ul 224 Test Method; Eccentricity: 30 Pct For Ul 224 Test Method; Normal Size: 1/4 In; Package: Spool
Overview
Ideal; Heat Shrinkable Tube; Thermo-shrink?; Thin-wall; Shrink Ratio: 2:1; Outside Diameter: 0.250 In; Thickness: 022 In; Length: 500 Ft; Dielectric Strength: 20 Kv/mm For Astm D 150 Test Method; Volume Resistivity: 1014 Ohm Cm For Astm D 876 Test Method; Continuous Operating Temperature: -55 To 125 Deg C; Minimum Shrink Temperature: 70 Deg C; Heat Shock: No Cracking For Ul 224(250 Deg C /4 Hours); Cable Range: 14 - 8 Awg; Nominal Recoveredi.d. (max.): 022 In; Expanded I.d. (min.): 0.268; Elongation At Break: 600 Pct For Astm D 638 Test Method; Elongation Of Break After Aging: 350 Pct For Ul 224 Test Method; Cold Bend Test (-55?c/4hours): No Cracking For Ul 224 Test Method; Copper Corrosion: Pass For Ul 224 Test Method; Chemical Resistance: Pass For Ul 224 Test Method; Longitudinal Shrinkage: 0 Plus Or Minus 5 Pct For Ul 224 Test Method; Eccentricity: 30 Pct For Ul 224 Test Method; Normal Size: 1/4 In; Package: Spool
Also known as: 783250463183, 46-318
Specifications
Customer Reviews
No reviews for this product
(0)