This product has been discontinued.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
No Documents Available
HT SHK 200 FT LG .500 IN ODIDEAL, Heat Shrinkable Tube, Thermo-Shrink«, Thin-Wall, Shrink Ratio: 2:1, Outside Diameter: 0.500 IN, Thickness: 026 IN, Length: 200 FT, Volume Resistivity: 1014 OHM CM For ASTM D 876 Test Method, Dielectric Strength: 20 KV/MM For ASTM D 150 Test Method, Continuous Operating Temperature: -55 To 125 DEG C, Minimum Shrink Temperature: 70 DEG C, Heat Shock: No cracking For UL 224(250 DEG C /4 hours), Cable Range: 4 - 1 AWG, Nominal Recoveredi.d. (max.): 0.252 IN, Expanded I.d. (min.): 0.539, Elongation At Break: 600 PCT For ASTM D 638 Test Method, Elongation Of Break After Aging: 350 PCT For UL 224 Test Method, Cold Bend Test (-55¦c/4 Hours): No Cracking For UL 224 Test Method, Copper Corrosion: Pass For UL 224 Test Method, Chemical Resistance: Pass For UL 224 Test Method, Longitudinal Shrinkage: 0 Plus Or Minus 5 PCT For UL 224 Test Method, Eccentricity: 30 PCT For UL 224 Test Method, Normal Size: 1/2 IN, Package: Spool
Overview
HT SHK 200 FT LG .500 IN ODIDEAL, Heat Shrinkable Tube, Thermo-Shrink«, Thin-Wall, Shrink Ratio: 2:1, Outside Diameter: 0.500 IN, Thickness: 026 IN, Length: 200 FT, Volume Resistivity: 1014 OHM CM For ASTM D 876 Test Method, Dielectric Strength: 20 KV/MM For ASTM D 150 Test Method, Continuous Operating Temperature: -55 To 125 DEG C, Minimum Shrink Temperature: 70 DEG C, Heat Shock: No cracking For UL 224(250 DEG C /4 hours), Cable Range: 4 - 1 AWG, Nominal Recoveredi.d. (max.): 0.252 IN, Expanded I.d. (min.): 0.539, Elongation At Break: 600 PCT For ASTM D 638 Test Method, Elongation Of Break After Aging: 350 PCT For UL 224 Test Method, Cold Bend Test (-55¦c/4 Hours): No Cracking For UL 224 Test Method, Copper Corrosion: Pass For UL 224 Test Method, Chemical Resistance: Pass For UL 224 Test Method, Longitudinal Shrinkage: 0 Plus Or Minus 5 PCT For UL 224 Test Method, Eccentricity: 30 PCT For UL 224 Test Method, Normal Size: 1/2 IN, Package: Spool
Also known as: 783250463244, 46-324
Specifications
Customer Reviews
No reviews for this product
(0)