Breakaway Streetlight Conn, Y-Tap Non-Fused (Neut)

Item #: 85186
Cat #: 83S-ADB1-C
UPC: 781789110158
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Buchanan, Y-Tap Kit, Breakaway Y-Tap Kits, Non-Fused, Voltage Rating: 600 V, Amperage Rating: 70 AMP Line, 30 AMP Load, Line Side Cable Size: 10, 8, 6, 4, 2 AWG, Line Side Crimp Type: Copper, Line Side Insulation Diameter: .155 - .430 IN, Load Side Cable Size: 12 - 6 AWG, Load Side Crimp Type: Copper, Load Side Insulation Diameter: .120 - .430 IN

Overview

Buchanan, Y-Tap Kit, Breakaway Y-Tap Kits, Non-Fused, Voltage Rating: 600 V, Amperage Rating: 70 AMP Line, 30 AMP Load, Line Side Cable Size: 10, 8, 6, 4, 2 AWG, Line Side Crimp Type: Copper, Line Side Insulation Diameter: .155 - .430 IN, Load Side Cable Size: 12 - 6 AWG, Load Side Crimp Type: Copper, Load Side Insulation Diameter: .120 - .430 IN
Also known as: 781789110158, 83S-ADB1-C

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)