Breakaway Streetlight Conn, Y-Tap Non-Fused (Neut)
Item #:
85186
Cat #:
83S-ADB1-C
UPC:
781789110158
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
No Documents Available
Buchanan, Y-Tap Kit, Breakaway Y-Tap Kits, Non-Fused, Voltage Rating: 600 V, Amperage Rating: 70 AMP Line, 30 AMP Load, Line Side Cable Size: 10, 8, 6, 4, 2 AWG, Line Side Crimp Type: Copper, Line Side Insulation Diameter: .155 - .430 IN, Load Side Cable Size: 12 - 6 AWG, Load Side Crimp Type: Copper, Load Side Insulation Diameter: .120 - .430 IN
Overview
Buchanan, Y-Tap Kit, Breakaway Y-Tap Kits, Non-Fused, Voltage Rating: 600 V, Amperage Rating: 70 AMP Line, 30 AMP Load, Line Side Cable Size: 10, 8, 6, 4, 2 AWG, Line Side Crimp Type: Copper, Line Side Insulation Diameter: .155 - .430 IN, Load Side Cable Size: 12 - 6 AWG, Load Side Crimp Type: Copper, Load Side Insulation Diameter: .120 - .430 IN
Also known as: 781789110158, 83S-ADB1-C
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)