B-TAP CONNECTOR

Item #: 184835
Cat #: BTC4/0-6
UPC: 781789454467
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Buchanan, Tap Connector, B-TAP«, Insulation-Piercing, Conductor Size: 4/0 - 2 AWG Main, 1/0 - 6 AWG Tap, Tap Size: 2/0-6 AWG, Voltage Rating: 600 V, Temperature Rating: 90 DEG C, Socket Size: 1/2 IN, Height: 3.500 IN, Depth: 2.200 IN, Torque: 2.500 IN-LB, Number Of Bolts: 1

Overview

Buchanan, Tap Connector, B-TAP«, Insulation-Piercing, Conductor Size: 4/0 - 2 AWG Main, 1/0 - 6 AWG Tap, Tap Size: 2/0-6 AWG, Voltage Rating: 600 V, Temperature Rating: 90 DEG C, Socket Size: 1/2 IN, Height: 3.500 IN, Depth: 2.200 IN, Torque: 2.500 IN-LB, Number Of Bolts: 1
Also known as: 781789454467, BTC4/0-6

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)