B-TAP® Insul Pierce Tap Conn M 500-4/0, T 350-1/0
Item #:
232182
Cat #:
BTC500-1/0
UPC:
781789454535
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Buchanan, Tap Connector, B-TAP®, Insulation-Piercing, Conductor Size: 500 MCM - 2/0 AWG Main, 4/0 - 4 AWG Tap, Tap Size: 350-1/0 AWG, Voltage Rating: 600 V, Temperature Rating: 90 DEG C, Socket Size: 5/8 IN, Height: 4.500 IN, Depth: 3 IN, Torque: 3.900 IN-LB, Number Of Bolts: 2
Overview
Buchanan, Tap Connector, B-TAP®, Insulation-Piercing, Conductor Size: 500 MCM - 2/0 AWG Main, 4/0 - 4 AWG Tap, Tap Size: 350-1/0 AWG, Voltage Rating: 600 V, Temperature Rating: 90 DEG C, Socket Size: 5/8 IN, Height: 4.500 IN, Depth: 3 IN, Torque: 3.900 IN-LB, Number Of Bolts: 2
Safe, dependable and easy. The Buchanan B-TAP® Insulation Piercing Connector offers a breakaway torque nut that guarantees a perfect connection every time, no more guesswork. It simply snaps off when UL torque requirements are met. The grease-filled rubber end caps provide superior water and corrosion resistance, while the insulationpiercing design eliminates downtime and power interruptions. That translates into a 60% installed cost savings compared to split bolts. Installation is easy; all you need is a standard socket or wrench. B-TAP® Connectors can be safely installed on energized systems, eliminating power interruptions and downtime.
Also known as: 781789454535, BTC500-1/0
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)