Al Cmp 1/0 7/8-17/32 T Ul

Item #: 35265
Cat #: 2ACN-1/0
UPC: 783669008289
Sign In or Register to view pricing and more.
Documents & Guides
Ilsco; Clearchoice; 2 Hole, Long Barrel: 2acl; Material:al; Voltage Rating:600 V; Mounting Hole Spacing:1-3/4 In; Bolt Size:1/2 In; Standard:csa File Number: Lr-29601; Ul File Number: E6207; Ul Specifications: Ul 486a-b; Temperature Rating:90 Deg C; Conductor Range:expanded: 1/0-1 Awg; Conductor Size: 1/0 Awg; Application:terminating Connector; Number Of Mounting Holes:2; Die Index Number: 8; Diecatalog Number: Ild-8; Color Code: Tan; Barrel Length: 1.2500 In; Width: 0.8750in; Tang Thickness: 0.1890 In; Tang Length: 3.0000 In; Plating: Tin; Strip Length: 1.3125 In; Tang Width: 0.8750 In; Outside Diameter: 0.5990 In; Length: 4.6250in; Inside Diameter: 0.3850 In; Overall Length: 4.6250 In

Overview

Ilsco; Clearchoice; 2 Hole, Long Barrel: 2acl; Material:al; Voltage Rating:600 V; Mounting Hole Spacing:1-3/4 In; Bolt Size:1/2 In; Standard:csa File Number: Lr-29601; Ul File Number: E6207; Ul Specifications: Ul 486a-b; Temperature Rating:90 Deg C; Conductor Range:expanded: 1/0-1 Awg; Conductor Size: 1/0 Awg; Application:terminating Connector; Number Of Mounting Holes:2; Die Index Number: 8; Diecatalog Number: Ild-8; Color Code: Tan; Barrel Length: 1.2500 In; Width: 0.8750in; Tang Thickness: 0.1890 In; Tang Length: 3.0000 In; Plating: Tin; Strip Length: 1.3125 In; Tang Width: 0.8750 In; Outside Diameter: 0.5990 In; Length: 4.6250in; Inside Diameter: 0.3850 In; Overall Length: 4.6250 In
Also known as: 783669008289, 2ACN-1/0

Specifications

Customer Reviews

No reviews for this product
(0)