Compression Lug, Copper, 1-Hole

Item #: 33919
Cat #: CCL-1-38
UPC: 783669031423
Sign In or Register to view pricing and more.
Copper Compression Lug, Conductor Size 1, 1 Hole, 3/8in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Copper Compression Lug, Conductor Size 1, 1 Hole, 3/8in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669031423, CCL-1-38

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 1
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 1
Mounting: 1-Hole
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)