ILSCO CLNB-1-516-4 CU COMP 1AWG 45D

Item #: 312648
Cat #: CLNB-1-516-4
UPC: 783669661903
Sign In or Register to view pricing and more.
Documents & Guides
ILS CLNB-1-516-4 CU COMP 1AWG

Overview

ILS CLNB-1-516-4 CU COMP 1AWG
Also known as: 783669661903, CLNB-1-516-4

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)