Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 3, 2 Holes, 1/4in Bolt Size, 3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Overview
Surecrimp Copper Compression Lug, Conductor Size 3, 2 Holes, 1/4in Bolt Size, 3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Also known as: 783669632187, CLND-3-14-34
Specifications
Material: | Copper |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 3 |
Stud Size: | 1/4 in |
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 1/4 in |
Mounting: | 2-Hole |
Allowable Gauge Range: | 3 |
Customer Reviews
No reviews for this product
(0)