Compression Lug, 2-Hole, 4/0 AWG, 3/8" Stud, Long Barrel, Copper
Item #:
164566
Cat #:
CLND-4/0-38-134
UPC:
783669640342
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 2-Hole, 4/0 AWG, 3/8 Inch Stud, Long Barrel, Copper With Tin Plating, No Sight Window, For Use In Grounding and Bonding Applications
Overview
Compression Lug, 2-Hole, 4/0 AWG, 3/8 Inch Stud, Long Barrel, Copper With Tin Plating, No Sight Window, For Use In Grounding and Bonding Applications
SureCrimp copper compression lugs offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.
Also known as: 783669640342, CLND-4/0-38-134
Specifications
Material: | Copper |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Finish: | Tin Plated |
Allowable Gauge Range: | 4/0 |
Material: | Copper |
Standards: | California Proposition 65 |
Finish: | Tin Plated |
Mounting: | 2-Hole |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 4/0 |
Customer Reviews
No reviews for this product
(0)