Compression Lug, 2-Hole, 750 MCM, 3/8" Stud, Long Barrel, Copper
Item #:
420703
Cat #:
CLND-750-38-1
UPC:
783669649222
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 2-Hole, 750 MCM, 3/8 Inch Stud, Long Barrel, Copper With Tin Plating, No Sight Window, For Use In Grounding and Bonding Applications
Overview
Compression Lug, 2-Hole, 750 MCM, 3/8 Inch Stud, Long Barrel, Copper With Tin Plating, No Sight Window, For Use In Grounding and Bonding Applications
SureCrimp copper compression lugs offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.
Also known as: 783669649222, CLND-750-38-1
Specifications
Material: | Copper |
Color: | Black |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 750 |
Material: | Copper |
Mounting: | 2-Hole |
Stud Size: | 3/8 in |
Color: | Black |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 750 |
Customer Reviews
No reviews for this product
(0)